TWR1LEDP450KMV0L - 49W Led WLPK 50K 5695LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
TWR1LEDP450KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWR1 LED P4 50K MVOLT DDBTXD M
Description
49W Led WLPK 50K 5695LM
Led Wall Luminaire, Rectangular, 49 W, 5550 LM Brightness (Lumens), 12-15/16 In Length, 7-1/2 In Width, 9 In Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 Yr Warranty, 9.66 LB/Ea
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
191723489989 / 00191723489989
Weight per unit
9.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TWR1LEDP450KMV0L - Small Image
 
TWR1LEDP450KMV0L - Large Image
 
TWR1LEDP450KMV0L - Large Image
 
TWR1LEDP450KMV0L - Large Image
Attachments
 
 
TWR1LEDP450KMV0L - Specification Sheet
 
TWR1LEDP450KMV0L - Specification Sheet
 
TWR1LEDP450KMV0L - Specification Sheet
Other Links
 
 
TWR1LEDP450KMV0L - Other
Features
Shape
Rectangular
Wattage
49 W
Lamp Type
LED - Static
Voltage Rating
MVOLT
Material, Color, and Finish
Housing Material
Rugged Cast-Aluminum
Finish
Textured Dark Bronze
fixture material
aluminum
Color
Bronze
Dimensions and Weight
Length
12-15/16 in;32.9 cm
Width
7-1/2 in;19 cm
Height
9 in;22.9 cm
Descriptions
Description
49W LED WLPK 50K 5695LM
Product Type
Led Wall Luminaire
Long Description
LED Wall Luminaire, Rectangular, 49 W, 5550 lm Brightness (Lumens), 12-15/16 in Length, 7-1/2 in Width, 9 in Height, Rugged Cast-Aluminum Housing Material, Textured Dark Bronze, 5 yr Warranty, 9.66 lb/EA
Features
The TWR LED luminaire, a DesignLights Consortium(TM) qualified product offers a popular, classic appearance. Its advanced LEDs with up to 7,900 lumens deliver an expected service life of more than 20 years and eliminate frequent lamp and ballast replacements associated with traditional technologies. The TWR LED replaces 175-400W metal halide luminaires and provides energy savings up to 82% vs comparable metal halide luminaires
Short Description
LED Wall Luminaire 49 W, 5550 lm, Textured Dark Bronze
Special Features
Classic Dayform, The Twr1 Led Offers A Traditional Appearance And Is Powered By Advanced Leds
Additional Information
Brightness (Lumens)
5550 lm
bulb type
LED
Standards Met
UL Listed;IESNA LM-79 and LM-80
Warranty
5 yr
package quantity
1 CA
pallet quantity
48
Manufacturer Information
Manufacturers Part Number
TWR1 LED P4 50K MVOLT DDBTXD M
Brand
Lithonia Lighting
GTIN
00191723489989
UPC
191723489989
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight
9.66 lb/EA
Weight per each
9.66
Carton
1
Uses, Certifications, and Standards
Application
Education;Hospitality;Offices & Banks;Outdoor
standard
cUL, UL
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TWR1LEDP450KMV0L.
Jump To:

Similar Items

Similar items are close alternatives to TWR1LEDP450KMV0L, though they may not be 100% alike.

54W Led WLPK 50K 4963LM
  • Our Part #: TWR1LED350KMV0LT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TWR1 LED 3 50K MVOLT M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($629.97)
TWR1LED350KMV0LT - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$629.97

Each

QTY:
Each
Add
00193047637718|0193047|193047637718|19304763771|63771|TWR1 Led AL0 50K MV0LT DDB...
  • Our Part #: TWR1LEDAL050KMV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TWR1 LED ALO 50K MVOLT DDBTXD
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($157.99)
TWR1LEDAL050KMV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$157.99

Each

Call nearest store for Item Price

* All prices subject to change.