TWHLEDAL050K - Led WLPK (CLSC) Adj Output 50K

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWHLEDAL050K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWH LED ALO 50K
Description
Led WLPK (CLSC) Adj Output 50K
The Lithonia Lighting TWH Led Offers A Classic Appearance and Is Powered By Advanced Leds. The TWH Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 400W Metal Halide Luminaire While Saving Up to 83% In Energy Costs. Offering An Expected Service Life Of More Than 20 Years, The TWH Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies. The TWH Led Features An Adjustable Light Output (Alo) That Allows The Contractor to Set The Light Output D
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
191848355329 / 00191848355329
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TWHLEDAL050K - Small Image
 
TWHLEDAL050K - Large Image
Attachments
 
 
TWHLEDAL050K - Specification Sheet
Tech Bulletins
 
 
TWHLEDAL050K - Tech Bulletin
Other Links
 
 
TWHLEDAL050K - Other
 
TWHLEDAL050K - Other
 
TWHLEDAL050K - Other
 
TWHLEDAL050K - Other
 
TWHLEDAL050K - Other
 
TWHLEDAL050K - Other
 
TWHLEDAL050K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120,208,240,277,347,480,MVOLT
Wattage
78
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
fixture material
aluminum
Color
Bronze
Lens Material
Glass
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
10.5
Length
17.5
Width
17.5
Descriptions
Description
LED WLPK (CLSC) ADJ OUTPUT 50K
extra long description
LITH TWH LED ALO 50K Glass Refracto
Product Type
Wallpack
Long Description
The Lithonia Lighting TWH LED offers a classic appearance and is powered by advanced LEDs. The TWH LED luminaire is powerful yet energy efficient, capable of replacing up to a 400W metal halide luminaire while saving up to 83% in energy costs. Offering an expected service life of more than 20 years, the TWH LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The TWH LED features an Adjustable Light Output (ALO) that allows the contractor to set the light output d
Additional Information
average life
100,000
lumens
2000 LM,3000 LM,4000 LM,5000 LM,6000 LM,7000 LM,8000 LM,9000 LM
Maximum Operating Temperature
25
Warranty
5
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWH LED ALO 50K
GTIN
00191848355329
UPC
191848355329
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
30
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Education,Hospitality,Offices & Banks
environmental conditions
OUTDOOR
Mounting
SURFACE
standard
ULDLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWHLEDAL050K.
Jump To:

Similar Items

Similar items are close alternatives to TWHLEDAL050K, though they may not be 100% alike.

00753573897033|0753573|753573897033|75357389703|89703|TWH Led 30C 50K|TWHLED30C5...
  • Our Part #: TWHLED30C50K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWH LED 30C 50K
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($848.46) ·
TWHLED30C50K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$848.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat