TFX3LED40KMV0LTY - *Delisted*188W Led FLD 4K 25600L Trun 120-277V BRZ

Lithonia Lighting

  • $590.05 (Each)
  • $590.05 (Each)

In-Stock: 0 available locally (Jacksonville, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TFX3LED40KMV0LTY
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TFX3 LED 40K MVOLT YK DDBXD
Description
*Delisted*188W Led FLD 4K 25600L Trun 120-277V BRZ
The TFX3 Delivers 25, 600 Lumens and Can Replace Up to 400W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
193047670258 / 0193047670258 / 00193047670258
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$590.05 (Each)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
2
Resources
Images
 
 
TFX3LED40KMV0LTY - Small Image
 
TFX3LED40KMV0LTY - Large Image
 
TFX3LED40KMV0LTY - Large Image
360 Images
 
 
TFX3LED40KMV0LTY - 360 Image
Attachments
 
 
TFX3LED40KMV0LTY - Specification Sheet
Brochures
 
 
TFX3LED40KMV0LTY - Brochure
Other Links
 
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
 
TFX3LED40KMV0LTY - Other
Features
Voltage Rating
120-277
Wattage
188
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
70
Color
Bronze
Lens Material
Glass
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
17.75
Length
5
Width
18
Size
18x18x17.75
Descriptions
Description
*DELISTED*188W LED FLD 4K 25600L TRUN 120-277V BRZ
Long Description
The TFX3 delivers 25,600 lumens and can replace up to 400W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution providing cost-effective and energy-efficient solutions to replace HID floodlights. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in four sizes delivering 7,000 to 41,000 lumens replacing 70W to 400W metal halide luminaires.
Product Type
Floodlight
extra long description
LITH TFX3 LED 40K MVOLT YK DDBXD Ou
Additional Information
average life
100,000
lumens
25,600 LM
Fixture Type
FLOODLIGHT
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TFX3 LED 40K MVOLT YK DDBXD
GTIN
00193047670258
UPC
193047670258
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
20.9
Weight per each
21
Carton
1
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
YOKE
standard
ULDLC Premium
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for TFX3LED40KMV0LTY.

* All prices subject to change.