TFX1LED40KMV0LTT - *Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ

Lithonia Lighting

  • $182.00 (Each)
  • $182.00 (Each)

In-Stock: 0 available locally (Hereford, TX) (change location)
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
TFX1LED40KMV0LTT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TFX1 LED 40K MVOLT THK DDBXD M
Description
*Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ
The TFX1 Delivers 7, 300 Lumens and Can Replace Up to 150W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
193047670173 / 0193047670173 / 00193047670173
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.00 (Each)
Stock Availability
Hereford
0
Amarillo
0
All Stores
0
Resources
Images
 
 
TFX1LED40KMV0LTT - Small Image
 
TFX1LED40KMV0LTT - Large Image
360 Images
 
 
TFX1LED40KMV0LTT - 360 Image
Attachments
 
 
TFX1LED40KMV0LTT - Specification Sheet
Brochures
 
 
TFX1LED40KMV0LTT - Brochure
Other Links
 
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
 
TFX1LED40KMV0LTT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Voltage Rating
120-277
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
70
Color
Bronze
Lens Material
Glass
Finish
Gloss
Style
Traditional
Dimensions and Weight
Size
3.125x9.375x10
Height
10
Length
3.125
Width
9.375
Descriptions
extra long description
LITH TFX1 LED 40K MVOLT THK DDBXD M
Description
*DELISTED* 54W LED FLD 4K 7300LM KNKL120-277V BRZ
Product Type
Floodlight
Long Description
The TFX1 delivers 7,300 lumens and can replace up to 150W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution providing cost-effective and energy-efficient solutions to replace HID floodlights. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in four sizes delivering 7,000 to 41,000 lumens replacing 70W to 400W metal halide luminaires.
Additional Information
average life
100,000
lumens
7300 LM
Fixture Type
FLOODLIGHT
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
TFX1 LED 40K MVOLT THK DDBXD M
Brand
Lithonia Lighting
GTIN
00193047670173
UPC
193047670173
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
KNUCKLE
environmental conditions
OUTDOOR
standard
ULDLC Premium
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TFX1LED40KMV0LTT.
Jump To:

Similar Items

Similar items are close alternatives to TFX1LED40KMV0LTT, though they may not be 100% alike.

The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Ill...
  • Our Part #: ESXF2AL0SWW2KYDD
  • Hereford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESXF2 ALO SWW2 KY DDB M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.35) ·
ESXF2AL0SWW2KYDD - Lithonia Lighting - Acuity

Hereford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.35

Each

QTY:
Each
Add
00191848092590|0191848|191848092590|19184809259|09259|Qte Led P3 40K 120 THK DDB...
  • Our Part #: QTELEDP340K120T
  • Hereford Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QTE LED P3 40K 120 THK DDB M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.78) ·
QTELEDP340K120T - Lithonia Lighting - Acuity

Hereford Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat