TC44R - Remodel LV HSG & TFMR

Juno

  • $214.95 (Each)
  • $214.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TC44R
Manufacturer
Juno
Manufacturer's Part Number
TC44R
Description
Remodel LV HSG & TFMR
The 4-Inch Round Non-Ic, Low Voltage Remodel Housing Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible.
Slang Terms

Categories
Halogen & Quartz Architectural - Halogen & Quartz Recessed Arch
Classification
Incandescent Fixtures - Reflector
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209002341 / 00661209002341
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.95 (Each)
Resources
Images
 
 
TC44R - Small Image
 
TC44R - Large Image
Attachments
 
 
TC44R - Specification Sheet
Other Links
 
 
TC44R - Other
 
TC44R - Other
 
TC44R - Other
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
14
Height
8
Width
8
Descriptions
Long Description
The 4-inch round non-IC, low voltage remodel housing is ideal for applications where the backside of the ceiling is not accessible.
Product Type
Housing
Construction
Remodel
Description
REMODEL LV HSG & TFMR
extra long description
LITH TC44R 4IN Low Voltage Remodel
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC44R
GTIN
00661209002341
UPC
661209002341
Trade Size
aperture size
4 in
Packaging
Weight
3.5
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
CSA,cUL
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
You must have an account to view stock levels

* All prices subject to change.

false