TC20R - 5IN Round Remodel

Juno

  • $54.60 (Each)
  • $54.60 (Each)

In-Stock: 0 available locally (Longview, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TC20R
Manufacturer
Juno
Manufacturer's Part Number
TC20R
Description
5IN Round Remodel
5" TC Incandescent Remodel Housing
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Recessed Architec
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209001306 / 00661209001306
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.60 (Each)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
TC20R - Small Image
 
TC20R - Large Image
Attachments
 
 
TC20R - Specification Sheet
Other Links
 
 
TC20R - Other
 
TC20R - Other
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Descriptions
Description
5IN ROUND REMODEL
Product Type
Housing
extra long description
LITH TC20R 5IN Incandescent Remodel
Long Description
5" TC Incandescent Remodel Housing
Construction
Remodel
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TC20R
GTIN
00661209001306
UPC
661209001306
Trade Size
aperture size
5 IN
Packaging
Weight per each
1.77
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
Total availability: 7

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.