PS1050 - 10W 50VDC Led Emergency Battery Pack

Lithonia Lighting - Acuity

  • $420.00 (Each)
  • $420.00 (Each)
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
PS1050
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
PS1050
Description
10W 50VDC Led Emergency Battery Pack
Lith PS1050-M12 Battery Pack
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39121004 - Power supply units
UPC/GTIN
888791760071 / 00888791760071
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.00 (Each)
Resources
Images
 
 
PS1050 - Large Image
Other Links
 
 
PS1050 - Other
 
PS1050 - Other
 
PS1050 - Other
 
PS1050 - Other
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
MVOLT
Dimensions and Weight
Length
10.63
Height
14.96
Width
7.48
Descriptions
Description
10W 50VDC LED EMERGENCY BATTERY PACK
Product Type
Emergency Led Driver
Long Description
LITH PS1050-M12 Battery Pack
Special Features
The PS1050 multi-volt (120V thru 277V, 50-60 hz) emergency LED driver is designed to provide a minimum of 90 minutes of illumination for LED luminaires during the loss of normal AC power. It is UL recognized for factory installation inside indoor, damp or sealed and gasketed wet location listed LED luminaires utilizing 10-watts maximum output power, 50VDC maximum output voltage and an output current of 200 mA.
Additional Information
pallet quantity
480
Maximum Operating Temperature
50
Manufacturer Information
Manufacturers Part Number
PS1050
Brand
Lithonia Lighting - Acuity
GTIN
00888791760071
UPC
888791760071
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Battery Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.07
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS1050.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS1050.

Field Install Kit
  • Our Part #: PS1050FIK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS1050 FIK
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($420.00) ·
PS1050FIK - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$420.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat