HGXLED2RH40K120W - Led 2 Head Security LT 40K 2750L W/ Motn Sens WHT

Lithonia Lighting

  • $83.24 (Each)
  • $83.24 (Each)

  • $166.48 (Per 2)
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
HGXLED2RH40K120W
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH 40K 120 MO WH M2
Description
Led 2 Head Security LT 40K 2750L W/ Motn Sens WHT
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182114700 / 00196182114700
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.24 (Each)
Standard Packaging
$166.48 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
20
Resources
Images
 
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Small Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
 
HGXLED2RH40K120W - Large Image
Other Links
 
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
 
HGXLED2RH40K120W - Other
Brochures
 
 
HGXLED2RH40K120W - Brochure
360 Images
 
 
HGXLED2RH40K120W - 360 Image
Attachments
 
 
HGXLED2RH40K120W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:
These alternate items can be purchased instead of HGXLED2RH40K120W.
Jump To:

Similar Items

Similar items are close alternatives to HGXLED2RH40K120W, though they may not be 100% alike.

Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (Par Incandescen...
  • MFR Part #: OLF 2RH 40K 120 MO WH M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0LF2RH40K120M0WH - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat