FMMCL840PIRM4 - 7" Led Closet LT 40K

Lithonia Lighting

  • $83.94 (Each)
  • $83.94 (Each)

In-Stock: 17 available at other locations ( find a store with stock)
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
FMMCL840PIRM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMMCL 840 PIR M4
Description
7" Led Closet LT 40K
The Led Closet Light Is Perfect For Lighting Small Spaces Like Pantries, Stairwells and Closets. The Led Closet Light Comes In A 7" Size and Can Be Mounted to Either The Wall or Ceiling. These Led Closet Lights Are Low-Profile With Motion Sensored Activation and Are Perfect For Any Space Needing Bright Illumination. The Passive Infrared (Pir) Sensor Provides Automatic Activation When Someone Enters The Room and Automatically Turns Off After 30 Seconds Of No Motion.Provides General Led Illumination In Resi
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & Sp Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
745971128925 / 00745971128925
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Other Links
 
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
Images
 
 
FMMCL840PIRM4 - Small Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
Attachments
 
 
FMMCL840PIRM4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Shape
Round
Voltage Rating
120 V
Wattage
10
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
80-89
Finish
Gloss
Lens Material
Acrylic
Style
CONTEMPORARY
Dimensions and Weight
Height
1.75
Length
6.5
Width
6.5
Descriptions
Construction
Remodel
Description
7" LED CLOSET LT 40K
Extra Long Description
LITH FMMCL 840 PIR M4 Closet Light,
Long Description
The LED Closet Light is perfect for lighting small spaces like pantries, stairwells and closets. The LED Closet Light comes in a 7" size and can be mounted to either the wall or ceiling. These LED closet lights are low-profile with motion sensored activation and are perfect for any space needing bright illumination. The passive infrared (PIR) sensor provides automatic activation when someone enters the room and automatically turns off after 30 seconds of no motion.Provides general LED illumination in resi
Product Type
Surface Light
Special Features
Provides general LED illumination in residential and light commercial applications. Ideal for use in closets, hallways, pantries, utility areas and more.
Additional Information
Average Life
50,000
Hardware
Yes
Lumens
550 lm
Pallet Quantity
840
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMMCL 840 PIR M4
GTIN
00745971128925
UPC
745971128925
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
FLUSH MOUNT
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Hospitality,Residential,Retail,Utility, Closet
Environmental Conditions
Indoor
Mounting
Flush;Surface
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat