ESXF3AL0SWW2YSDD - 53-100W Led Flood 3K/4K/5K 8500-14000L Yoke & SLPF

Lithonia Lighting

  • $257.99 (Each)
  • $257.99 (Each)
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
ESXF3AL0SWW2YSDD
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESXF3 ALO SWW2 YS DDB M2
Description
53-100W Led Flood 3K/4K/5K 8500-14000L Yoke & SLPF
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182393266 / 00196182393266
Weight per unit
6.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.99 (Each)
Resources
Tech Bulletins
 
 
ESXF3AL0SWW2YSDD - Tech Bulletin
Other Links
 
 
ESXF3AL0SWW2YSDD - Other
 
ESXF3AL0SWW2YSDD - Other
 
ESXF3AL0SWW2YSDD - Other
 
ESXF3AL0SWW2YSDD - Other
 
ESXF3AL0SWW2YSDD - Other
 
ESXF3AL0SWW2YSDD - Other
 
ESXF3AL0SWW2YSDD - Other
Brochures
 
 
ESXF3AL0SWW2YSDD - Brochure
Images
 
 
ESXF3AL0SWW2YSDD - Large Image
 
ESXF3AL0SWW2YSDD - Large Image
 
ESXF3AL0SWW2YSDD - Large Image
 
ESXF3AL0SWW2YSDD - Large Image
 
ESXF3AL0SWW2YSDD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
ESXF3AL0SWW2YSDD - Large Image
 
ESXF3AL0SWW2YSDD - Large Image
Attachments
 
 
ESXF3AL0SWW2YSDD - Specification Sheet
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120-277
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Color
Bronze
Style
CONTEMPORARY
Finish
Gloss
color temperature
Variable
Dimensions and Weight
Length
16.07
Size
16.07 x 8.95 x 2.84
Height
2.84
Width
8.95
Descriptions
Long Description
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the superior illumination you want. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box.
Product Type
Floodlight
Special Features
Ideal for parking areas, street lighting, walkways and car lots.
Description
53-100W LED FLOOD 3K/4K/5K 8500-14000L YOKE & SLPF
Features
Contractor Select
extra long description
LITH ESXF3 ALO SWW2 YS DDB M2 ESXF3
Additional Information
lumens
10,000 LM,10,500 LM,13,600 LM,14,000 LM,14,500 LM,8000 LM,8500 LM
Power Rating
100
dimensions
16.07 x 8.95 x 2.84
Maximum Operating Temperature
35
Warranty
5
average life
50,000
Fixture Type
FLOODLIGHT
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
ESXF3 ALO SWW2 YS DDB M2
Brand
Lithonia Lighting
GTIN
00196182393266
UPC
196182393266
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
6.48
Weight per each
6.48
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Sports and Recreation
standard
C-UL-USDLC Premium
environmental conditions
OUTDOOR
Mounting
Tenon Slipfitter,Yoke
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ESXF3AL0SWW2YSDD.
Jump To:

Similar Items

Similar items are close alternatives to ESXF3AL0SWW2YSDD, though they may not be 100% alike.

The TFX2 Delivers 13, 200 Lumens and Can Replace Up to 250W Metal Halide. The TF...
  • Our Part #: TFX2LED50KMV0LTI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TFX2 LED 50K MVOLT IS DDBXD
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($298.16) ·
TFX2LED50KMV0LTI - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$298.16

Each

QTY:
Each
Add
The TFX2 Delivers 13, 200 Lumens and Can Replace Up to 250W Metal Halide. The TF...
  • Our Part #: TFX2LED40KMV0LTY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TFX2 LED 40K MVOLT YK DDBXD
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($315.64) ·
TFX2LED40KMV0LTY - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$315.64

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat