EREGYSGLWPM12 - Single Remote Head Grey Weatherproof

Lithonia Lighting

  • $43.23 (Each)
  • $43.23 (Each)

  • $518.76 (Per 12)
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
EREGYSGLWPM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ERE GY SGL WP SQ M12
Description
Single Remote Head Grey Weatherproof
The Lithonia Lighting Gray Ere Led Remotes Are Suitable For Outdoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Single Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
191848036785 / 00191848036785
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.23 (Each)
Standard Packaging
$518.76 (Per 12)
Resources
Images
 
 
EREGYSGLWPM12 - Small Image
 
EREGYSGLWPM12 - Large Image
 
EREGYSGLWPM12 - Large Image
 
EREGYSGLWPM12 - Large Image
 
EREGYSGLWPM12 - Large Image
 
EREGYSGLWPM12 - Large Image
 
EREGYSGLWPM12 - Large Image
Attachments
 
 
EREGYSGLWPM12 - Specification Sheet
Brochures
 
 
EREGYSGLWPM12 - Brochure
Tech Bulletins
 
 
EREGYSGLWPM12 - Tech Bulletin
Other Links
 
 
EREGYSGLWPM12 - Other
 
EREGYSGLWPM12 - Other
 
EREGYSGLWPM12 - Other
 
EREGYSGLWPM12 - Other
 
EREGYSGLWPM12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Shape
Square
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
Lens Color
Clear
Color
Gray
color temperature
6500
Lens Material
Plastic
Finish
Textured
Dimensions and Weight
Height
5
Width
5.5
Length
7
Descriptions
Product Type
Remote Light Head
extra long description
LITH ERE GY SGL WP SQ M12 Remote, G
Long Description
The Lithonia Lighting gray ERE LED Remotes are suitable for outdoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These single LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting.
Construction
New Construction,Remodel
Additional Information
Power Source
Hardwired
average life
100,000
Warranty
2
lumens
45 LM
Maximum Operating Temperature
50
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ERE GY SGL WP SQ M12
GTIN
00191848036785
UPC
191848036785
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight
1
Weight per each
0.86
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Education,Hospitality,Offices & Banks,Retail
standard
C-UL-US,NFPA 101,NFPA 70,UL
environmental conditions
Indoor,Outdoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EREGYSGLWPM12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EREGYSGLWPM12.

The Lithonia Lighting Gray Ere Led Remotes Are Suitable For Outdoor Lighting App...
  • Our Part #: EREGYSGLWPSQM12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ERE GY SGL WP SQ M12
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 12 ($518.76) ·
EREGYSGLWPSQM12 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat