EDGR1RMRELM4 - Recessed Mount Edge-Lit E

Lithonia Lighting

  • $338.00 (Each)
  • $338.00 (Each)

Availability: Currently Out Of Stock
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
EDGR1RMRELM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EDGR 1 RMR EL M4
Description
Recessed Mount Edge-Lit E
Recessed Mount Edge-Lit Exits With Led Lamps, Single Face, Red With Mirror Separator, Emergency, Sku - 211MHK
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency Lighting, Exit Signs & Inverters
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
753573029007 / 00753573029007
Weight per unit
4.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.00 (Each)
Resources
Images
 
 
EDGR1RMRELM4 - Small Image
 
EDGR1RMRELM4 - Large Image
Attachments
 
 
EDGR1RMRELM4 - Specification Sheet
Other Links
 
 
EDGR1RMRELM4 - Other
 
EDGR1RMRELM4 - Other
 
EDGR1RMRELM4 - Other
 
EDGR1RMRELM4 - Other
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
120,277 V
Wattage
3
Material
Aluminum
Lamp Type
LED - Static
Shape
Square
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Not Applicable
Color
Silver
Dimensions and Weight
Length
14.56
Height
4.0
Width
8.00
Descriptions
Description
RECESSED MOUNT EDGE-LIT E
Features
Design Select
Product Type
Emergency Exit Sign
Long Description
Recessed mount Edge-Lit exits with LED lamps, Single face, Red with mirror separator, Emergency, SKU - 211MHK
Special Features
The versatile EDG/EDGR edge-lit exits are well suited for any application requiring attractive edge-lit exit signage. Typical installations include commercial spaces such as retail, offices or medical facilities but can be applied in any space where an upgraded appearance is desired.
extra long description
LITH EDGR 1 RMR EL M4 Recessed moun
Additional Information
battery
4.8 volts
Warranty
5
Maximum Operating Temperature
50
Fixture Type
Exit Sign
Power Source
Hardwired
Hardware
No
average life
Not Applicable
dimensions
Not Applicable
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EDGR 1 RMR EL M4
GTIN
00753573029007
UPC
753573029007
Taxonomies, Classifications, and Categories
Type
Exit Sign
Packaging
Weight
5.65
Weight per each
4.44
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Offices & Banks,Retail,Sports and Recreation
environmental conditions
Indoor,Outdoor
standard
NFPA 101,ULBAA,CA Title 20
Mounting
Recessed,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat