BGRAL0SWW2MV0LTP - BGR Alo SWW2 Mvolt Per Dna M2

Lithonia Lighting

  • $222.50 (Each)
  • $222.50 (Each)

  • $445.00 (Per 2)

In-Stock: 14 available at other locations ( find a store with stock)
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
BGRAL0SWW2MV0LTP
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
BGR ALO SWW2 MVOLT PER DNA M2
Description
BGR Alo SWW2 Mvolt Per Dna M2
Barn Lights, Security Lights, Yard Lights… Call Them What You Will, But They Are Everywhere! Despite Their Utilitarian Style and Simplistic Performance, They Pose A Significant Opportunity For An Upgrade to Led Lighting. The Lithonia Lighting® Barnguard Led Security Light Has It All With Its White Light, High Cri, Instant-On, and Low Energy Consumption. Adjustable Light Output Of Up to 10, 000 Lumens and Switchable Color Temperatures Are Standard Features Included. Barnguard Led Is Easy to Install On An Exi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
196182551260 / 00196182551260
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.50 (Each)
Standard Packaging
$445.00 (Per 2)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
14
Resources
Other Links
 
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
Images
 
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Small Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
Attachments
 
 
BGRAL0SWW2MV0LTP - Specification Sheet
360 Images
 
 
BGRAL0SWW2MV0LTP - 360 Image
Brochures
 
 
BGRAL0SWW2MV0LTP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Voltage Rating
120-277 V
Wattage
72
Material, Color, and Finish
Color
Silver
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
9.2
Length
9.5
Width
11.5
Descriptions
Description
BGR ALO SWW2 MVOLT PER DNA M2
Extra Long Description
LITH BGR ALO SWW2 MVOLT PER DNA M2
Features
Contractor Select
Long Description
Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting® BarnGuard LED security light has it all with its white light, high CRI, instant-on, and low energy consumption. Adjustable light output of up to 10,000 lumens and switchable color temperatures are standard features included. BarnGuard LED is easy to install on an exi
Product Type
Area Light
Additional Information
Dimensions
11.5 x 9.5 x 9.2
Dimmable
Yes
Hardware
Yes
Light Source
LED - Static
Lumens
10,000 LM,6000 LM
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
BGR ALO SWW2 MVOLT PER DNA M2
GTIN
00196182551260
UPC
196182551260
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight per each
6.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Manufacturing,Offices & Banks,Residential,Retail
Environmental Conditions
OUTDOOR
Mounting
Pole Mount,Surface
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Longview Area

Location Stock Available

A-L

Location Stock Available
Covington
2 View Store
These alternate items can be purchased instead of BGRAL0SWW2MV0LTP.
Jump To:

Similar Items

Similar items are close alternatives to BGRAL0SWW2MV0LTP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat