6RLDG407LM30K90C - 6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6

Juno

  • $16.15 (Each)
  • $16.15 (Each)
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
6RLDG407LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
6RLD G4 07LM 30K 90CRI 120 FRP
Description
6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 6-Inch Trim Modules, Upgrading Your Existing 6-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994892991 / 00194994892991
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Resources
Images
 
 
6RLDG407LM30K90C - Small Image
 
6RLDG407LM30K90C - Large Image
 
6RLDG407LM30K90C - Large Image
 
6RLDG407LM30K90C - Large Image
 
6RLDG407LM30K90C - Large Image
 
6RLDG407LM30K90C - Large Image
 
6RLDG407LM30K90C - Large Image
360 Images
 
 
6RLDG407LM30K90C - 360 Image
Attachments
 
 
6RLDG407LM30K90C - Specification Sheet
Brochures
 
 
6RLDG407LM30K90C - Brochure
Other Links
 
 
6RLDG407LM30K90C - Other
 
6RLDG407LM30K90C - Other
 
6RLDG407LM30K90C - Other
 
6RLDG407LM30K90C - Other
 
6RLDG407LM30K90C - Other
 
6RLDG407LM30K90C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
8
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Shape
Round
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
90
Color
White
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
3.29
Length
7.625
Width
7.625
Descriptions
Description
6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6
Product Type
Trim
extra long description
LITH 6RLD G4 07LM 30K 90CRI 120 FRP
Features
Contractor Select
Long Description
With Juno Retrofit 3000K Warm White LED Retrofit Downlight RLD 6-inch trim modules, upgrading your existing 6-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Construction
Retrofit
Additional Information
lumens
1000 LM,700 LM
Maximum Operating Temperature
25
Warranty
5
average life
50,000
dimensions
7.625 x 7.625 x 3.25
Power Source
Plug-In
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
6RLD G4 07LM 30K 90CRI 120 FRP
GTIN
00194994892991
UPC
194994892991
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
aperture size
6 in
Packaging
Weight
0.94
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
cULus ClassifiedCA Title 20,CA Title 24,ENERGY STAR,JA8
Application
Healthcare,Residential,Retrofit
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat