65BEMWLED27K90CR - 6" 10W Led Trim 27K 90cri

Lithonia Lighting

  • $16.82 (Each)
  • $16.82 (Each)
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
65BEMWLED27K90CR
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW LED 27K 90CRI M6
Description
6" 10W Led Trim 27K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887266672 / 00190887266672
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.82 (Each)
Resources
Images
 
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Small Image
 
65BEMWLED27K90CR - Large Image
 
65BEMWLED27K90CR - Large Image
Specifications Sheets
 
 
65BEMWLED27K90CR - Specification Sheet
Attachments
 
 
65BEMWLED27K90CR - Specification Sheet
 
65BEMWLED27K90CR - Specification Sheet
 
65BEMWLED27K90CR - Specification Sheet
 
65BEMWLED27K90CR - Specification Sheet
Brochures
 
 
65BEMWLED27K90CR - Brochure
Other Links
 
 
65BEMWLED27K90CR - Other
 
65BEMWLED27K90CR - Other
 
65BEMWLED27K90CR - Other
 
65BEMWLED27K90CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Wattage
10 W
Voltage Rating
120 V ac
Current Rating
0.1 A
interrupt rating
7.000 7.000
Material
not applicable
amperage rating
Open Office, Retail
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Aluminum
Finish
Matte
color rendering index (cri)
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Color
White
Dimensions and Weight
Height
8.75 in
Length
8.75 in
Width
3.5 in
Size
Open Office, Retail
Descriptions
Product Type
Trim
Description
6" 10W LED TRIM 27K 90CRI
extra long description
5-6IN ESERIES LED BAF TRM 27K W
Features
Using adjustable torsion springs, the economical, E Series LED downlight fits most manufacturers 5" and 6" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Long Description
Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb
Short Description
6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K
Special Features
6 IN
Construction
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Additional Information
bulb type
LED - Static
Standards Met
CSA Certified;UL Listed
Minimum Operating Temperature
-18 °C;-0 °F
Maximum Operating Temperature
+46 °C;+115 °F
Warranty
5 yr
package quantity
1 ct
Bundle Diameter
3.67
pallet quantity
300
supply voltage
Brady
Knockouts
Classroom, Conference Room, Corridor
average life
Light Commercial, Residential, Restroom
dimmable
Open Office, Retail
Fixture Type
Open Office, Retail
Hardware
Open Office, Retail
lumens
Open Office, Retail
sensing range
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
65BEMW LED 27K 90CRI M6
Brand
Lithonia Lighting
sub brand
Lithonia Lighting
GTIN
00190887266672
UPC
190887266672
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.0599 lb
Weight per each
1.0599
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial;Residential
Energy Star
yes
standard
CSA, cUL, ENERGY STAR
environmental conditions
Open Office, Retail
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 65BEMWLED27K90CR.
Jump To:

Similar Items

Similar items are close alternatives to 65BEMWLED27K90CR, though they may not be 100% alike.

00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light...
  • Our Part #: LT560WH6927
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT560WH6927
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.69) ·
LT560WH6927 - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.69

Each

QTY:
Each
Add
5 In/6 In Baffle Led Module, Matte White, Led, 2700 K Color Temperature, Sku - 2...
  • Our Part #: 65BEMWLED27KM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 65BEMW LED 27K M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.99) ·
65BEMWLED27KM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat