4RLDG409LM30K90C - 4" Led Adj Retro 30K 4900 LM 120V 90cri

Juno

  • $31.43 (Each)
  • $31.43 (Each)

  • $188.58 (Per 6)

Available from manufacturer.
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
4RLDG409LM30K90C
Manufacturer
Juno
Manufacturer's Part Number
4RLD G4 09LM 30K 90CRI 120 FRP
Description
4" Led Adj Retro 30K 4900 LM 120V 90cri
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 4-Inch Trim Modules, Upgrading Your Existing 4-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994892854 / 00194994892854
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.43 (Each)
Standard Packaging
$188.58 (Per 6)
Stock Availability
Lubbock
0
All Stores
0
Resources
Other Links
 
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
 
4RLDG409LM30K90C - Other
Images
 
 
4RLDG409LM30K90C - Small Image
 
4RLDG409LM30K90C - Large Image
 
4RLDG409LM30K90C - Large Image
 
4RLDG409LM30K90C - Large Image
 
4RLDG409LM30K90C - Large Image
Attachments
 
 
4RLDG409LM30K90C - Specification Sheet
Brochures
 
 
4RLDG409LM30K90C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Shape
Round
Voltage Rating
120
Wattage
12
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
90
Color Temperature
3000
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
2.88
Length
5.06
Width
5.06
Descriptions
Construction
Retrofit
Description
4" LED ADJ RETRO 30K 4900 LM 120V 90CRI
Extra Long Description
LITH 4RLD G4 09LM 30K 90CRI 120 FRP
Features
Contractor Select
Long Description
With Juno Retrofit 3000K Warm White LED Retrofit Downlight RLD 4-inch trim modules, upgrading your existing 4-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Product Type
Trim
Additional Information
Average Life
50,000
Dimensions
5.0 x 5.0 x 2.0
Hardware
Yes
Lumens
900 lm
Maximum Operating Temperature
25
Power Source
Plug-In
Warranty
5
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
4RLD G4 09LM 30K 90CRI 120 FRP
GTIN
00194994892854
UPC
194994892854
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Trade Size
Aperture Size
4 in
Packaging
Weight
0.66
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Healthcare,Residential,Retrofit
Environmental Conditions
Indoor
Mounting
Recessed
Standard
cULus ClassifiedCA Title 20,CA Title 24,ENERGY STAR,JA8
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4RLDG409LM30K90C.
Jump To:

Similar Items

Similar items are close alternatives to 4RLDG409LM30K90C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat