4BEMWLED30K90CRI - *Discontinued* 4" 10W Led Trim 30K 90cri

Lithonia Lighting

  • $16.01 (Each)
  • $16.01 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4BEMWLED30K90CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
4BEMW LED 30K 90CRI M6
Description
*Discontinued* 4" 10W Led Trim 30K 90cri
Recessed Led Module, 120 V, 0.08 A, 9.8 W, E26 Base, Aluminum, Matte, White, 3000 K, 90, 35000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 2-1/2 In Height, 5-1/4 In Diameter, 1.25 LB
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887266702 / 00190887266702
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Resources
Images
 
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Small Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
 
4BEMWLED30K90CRI - Large Image
Attachments
 
 
4BEMWLED30K90CRI - Specification Sheet
 
4BEMWLED30K90CRI - Specification Sheet
 
4BEMWLED30K90CRI - Specification Sheet
 
4BEMWLED30K90CRI - Specification Sheet
 
4BEMWLED30K90CRI - Specification Sheet
 
4BEMWLED30K90CRI - Specification Sheet
Brochures
 
 
4BEMWLED30K90CRI - Brochure
 
4BEMWLED30K90CRI - Brochure
 
4BEMWLED30K90CRI - Brochure
Other Links
 
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
 
4BEMWLED30K90CRI - Other
Features
Current Rating
0.08 A
Material
Aluminum
Voltage Rating
120
Wattage
10
Shape
Round
Lamp Included
Yes
Lamp Type
LED - Static
Material, Color, and Finish
Base Type
E26
Finish
Matte
Color
White
color temperature
3000 k
Color Rendering Index
90
color rendering index (cri)
90
Lens Material
Acrylic
Lens Color
Clear
Dimensions and Weight
Height
2-1/2 in;6.3 cm
Diameter
5-1/4 in;13.3 Cm
Length
5.25
Width
5.25
Descriptions
Product Type
Recessed LED Module
Long Description
Recessed LED Module, 120 V, 0.08 A, 9.8 W, E26 Base, Aluminum, Matte, White, 3000 K, 90, 35000 h Average Life, Dimmable, 700 lm Brightness (Lumens), 2-1/2 in Height, 5-1/4 in Diameter, 1.25 lb
Features
The E Series LED Recessed Module gives you optimized value and performance you can trust. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 54,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.The 4" E Series fits 4-inch recessed can-style housings using friction clips and can replace a 65W incande
Short Description
Recessed LED Module, 120 V, 9.8 W
Special Features
General Lighting for Retrofit into Existing Downlight Cans or New Construction and Remodel Applications
extra long description
4IN ESERIES LED BAFFLE TRM 30K WH
Description
*DISCONTINUED* 4" 10W LED TRIM 30K 90CRI
Construction
Retrofit
Additional Information
Total Wattage
9.8 W
average life
35000 h
dimmable
Yes
Brightness (Lumens)
700 lm
includes
E26 Adaptor
Standards Met
CSA Certified Wet Location;CUL Listed
package quantity
672 PL
Hardware
Yes
Maximum Operating Temperature
25
dimensions
5.3 x 5.3 x 2.4
pallet quantity
672
lumens
700
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
4BEMW LED 30K 90CRI M6
Brand
Lithonia Lighting
GTIN
00190887266702
UPC
190887266702
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RETROFIT KIT
Trade Size
aperture size
4
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.25 lb
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Hospitality;Residential;Retail
Energy Star
yes
standard
CSA,cUL
environmental conditions
Indoor, Wet Location
Mounting
Recessed
You must have an account to view stock levels
There were no add-on items found for 4BEMWLED30K90CRI.

* All prices subject to change.