2GTL4LP835 - 2X4 Led Troffer

Lithonia Lighting

  • $234.54 (Each)
  • $234.54 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
2GTL4LP835
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
2GTL4 LP835
Description
2X4 Led Troffer
The 2 FT. By 4 FT. GTL Led Lay-In Provides All The Benefits Of An Led Fixture While Maintaining Familiar Look Of A Traditional Flourescent Fixture and Is Ideal For Schools, Offices, Retail, Hospital and Other Applications
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
753573916505 / 00753573916505
Weight per unit
19.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.54 (Each)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
2GTL4LP835 - Small Image
 
2GTL4LP835 - Large Image
 
2GTL4LP835 - Large Image
 
2GTL4LP835 - Large Image
 
2GTL4LP835 - Large Image
Other Links
 
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
 
2GTL4LP835 - Other
Attachments
 
 
2GTL4LP835 - Specification Sheet
360 Images
 
 
2GTL4LP835 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Not Applicable
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Number Of Lamps
Not Applicable
Shape
Rectangular
Voltage Rating
120-277
Wattage
39
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
80
Color Temperature
3500
Finish
Matte
Lens Color
Clear
Lens Material
Acrylic
Style
Traditional
Dimensions and Weight
Height
3.5
Length
49
Width
24.0000
Descriptions
Description
2X4 LED TROFFER
Extra Long Description
LITH 2GTL4 LP835 2x4 LED Recessed T
Long Description
The 2 ft. by 4 ft. GTL LED lay-in provides all the benefits of an LED fixture while maintaining familiar look of a traditional flourescent fixture and is ideal for schools, offices, retail, hospital and other applications
Product Type
Troffer
Special Features
An affordable digital lighting platform designed to deliver general ambient lighting for recessed-ceiling applications in schools, offices and hospitals. Built on the tried-and-true GT troffer platform, the LED technology ensures reliable color consistency.
Additional Information
Average Life
50,000
Dimmable
Yes
Hardware
Yes
Maximum Operating Temperature
25
Pallet Quantity
28
Power Source
Hardwired
Socket Type
Not Applicable
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
2GTL4 LP835
GTIN
00753573916505
UPC
753573916505
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Troffer
Trade Size
Aperture Size
2x4
Packaging
Weight
20.168
Weight per each
19.58
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2GTL4LP835.
Jump To:

Similar Items

Similar items are close alternatives to 2GTL4LP835, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat