0LWPLEDSWW2120PE - 19W Led Slim Wall Pack 3K/4K/5K W/PC 120V Bronze

Lithonia Lighting - Acuity

  • $98.11 (Each)
  • $98.11 (Each)

In-Stock: 0 available locally (Salina, KS) (change location)

QTY:
Each
Quick Specs
Catalog Number
0LWPLEDSWW2120PE
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
OLWP LED SWW2 120 PE DDB M4
Description
19W Led Slim Wall Pack 3K/4K/5K W/PC 120V Bronze
Customize The Color Temperature and Effortlessly Automate Your Wall Pack For Dusk-to-Dawn Operation With The Olwp Led Wall Pack From Lithonia Lighting. Featuring Push Button Switchable Color Temperatures and A Push Button Photocell, The Olwp Led Wall Pack Is Designed to Deliver Years Of Maintenance-Free General Illumination. The Olwp Led Wall Pack Is Ideal For Residential Outdoor Applications Such As Driveways, Entryways, Patios, and Other Outdoor Areas That Require Consistent and Reliable Lighting Perform
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
197589211252 / 00197589211252
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.11 (Each)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
0
All Stores
2
Resources
Images
 
 
0LWPLEDSWW2120PE - Small Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
Attachments
 
 
0LWPLEDSWW2120PE - Specification Sheet
Brochures
 
 
0LWPLEDSWW2120PE - Brochure
Tech Bulletins
 
 
0LWPLEDSWW2120PE - Tech Bulletin
Other Links
 
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
Features
Voltage Rating
120
Shape
OVAL
Wattage
23
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
color rendering index (cri)
80
Lens Material
Acrylic
Color
Bronze
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
10.5
Length
3.5
Width
5.375
Descriptions
Product Type
Wallpack
extra long description
LITH OLWP LED SWW2 120 PE DDB M4 Ge
Description
19W LED SLIM WALL PACK 3K/4K/5K W/PC 120V BRONZE
Features
Contractor Select
Long Description
Customize the color temperature and effortlessly automate your wall pack for dusk-to-dawn operation with the OLWP LED Wall Pack from Lithonia Lighting. Featuring push button switchable color temperatures and a push button photocell, the OLWP LED Wall Pack is designed to deliver years of maintenance-free general illumination. The OLWP LED Wall Pack is ideal for residential outdoor applications such as driveways, entryways, patios, and other outdoor areas that require consistent and reliable lighting perform
Additional Information
lumens
1600 LM
Warranty
5
average life
50,000
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
OLWP LED SWW2 120 PE DDB M4
Brand
Lithonia Lighting - Acuity
GTIN
00197589211252
UPC
197589211252
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
1.9
Weight per each
2.27
Carton
1
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
SURFACE
Application
Automotive & Parking,Offices & Banks,Roadways, Bridges & Tunnels,Sports and Recreation
standard
cUL,UL
Total availability: 2

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.