0LFL14PEBZ - 25W Led FLD BX MNT W/PC

Lithonia Lighting

  • $100.00 (Each)
  • $100.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
0LFL14PEBZ
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
0LFL14PEBZ
Description
25W Led FLD BX MNT W/PC
Led Security Flood Light, Rugged Cast-Aluminum, 120 V, 25.4 W, 70, 1900 LM Brightness (Lumens), 0.258 A, 4000 K, Bronze, 6-7/16 In Length, 7-3/8 In Width, 4-7/16 In Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, 50000 H Average Life, 5 Yr Warranty, 2.03 LB
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
753573853497 / 00753573853497
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.00 (Each)
Resources
Images
 
 
0LFL14PEBZ - Large Image
 
0LFL14PEBZ - Small Image
 
0LFL14PEBZ - Large Image
 
0LFL14PEBZ - Large Image
 
0LFL14PEBZ - Large Image
 
0LFL14PEBZ - Large Image
Specifications Sheets
 
 
0LFL14PEBZ - Specification Sheet
Attachments
 
 
0LFL14PEBZ - Specification Sheet
 
0LFL14PEBZ - Specification Sheet
 
0LFL14PEBZ - Specification Sheet
Other Links
 
 
0LFL14PEBZ - Other
Features
Material
Rugged Cast-Aluminum
Wattage
25.4 W
Current Rating
0.258 A
Lamp Type
LED
Voltage Rating
120
amperage rating
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Bronze
Color
Bronze
Lens Material
Tempered Glass
fixture material
aluminum
Dimensions and Weight
Length
6-7/16 in;16.4 cm
Width
7-3/8 in;18.7 cm
Height
4-7/16 in;11.2 cm
Descriptions
Product Type
LED Security Flood Light
Long Description
LED Security Flood Light, Rugged Cast-Aluminum, 120 V, 25.4 W, 70, 1900 lm Brightness (Lumens), 0.258 A, 4000 K, Bronze, 6-7/16 in Length, 7-3/8 in Width, 4-7/16 in Height, Tempered Glass Lens Material, Wall Mount/Eave Mount, 50000 h Average Life, 5 yr Warranty, 2.03 lb
Features
The OLFL provides years of maintenance-free general illumination for residential or commercial outdoor applications such as yards, driveways, patios, loading areas and warehouses.
Short Description
LED Security Flood Light, Rugged Cast-Aluminum, 120 V
Description
25W LED FLD BX MNT W/PC
extra long description
LITH OLFL-14-PE-BZ-M4 Floodlight
Special Features
Light Commercial, Residential, Restroom
Additional Information
Brightness (Lumens)
1900 lm
Mounting Type
Wall Mount/Eave Mount
average life
50000 h
Warranty
5 yr
Standards Met
UL Wet Location;UL/cUL Listed
package quantity
360 PL
pallet quantity
360
Manufacturer Information
Manufacturers Part Number
0LFL14PEBZ
Brand
Lithonia Lighting
GTIN
00753573853497
UPC
753573853497
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.03 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Light Commercial;Residential;Yards;Driveways;Patios;Loading Areas;Warehouses
Energy Star
yes
standard
ENERGY STAR, UL Wet Location
You must have an account to view stock levels
These alternate items can be purchased instead of 0LFL14PEBZ.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 0LFL14PEBZ.

00191848261231|0191848|191848261231|19184826123|26123|0LFL 14 Pe DDB M4|Olfl 14 ...
  • Our Part #: 0LFL14PEDDBM4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLFL 14 PE DDB M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.00)
0LFL14PEDDBM4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$100.00

Each

QTY:
Each
Add

* All prices subject to change.