145450081216 - 18" X 3/4" Ship Auger Bit

Lenox

  • $67.61 (Each)
  • $67.61 (Each)
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
145450081216
Manufacturer
Lenox
Manufacturer's Part Number
145450081216
Description
18" X 3/4" Ship Auger Bit
Bi-Metal Ship Auger Bit, 18 X 3/4 In;457 X 19 MM Bit Size, Steel Material, 18 In;457 MM Overall Length, 1 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
082472145458 / 00082472145458
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.61 (Each)
Resources
Images
 
 
145450081216 - Small Image
 
145450081216 - Large Image
 
145450081216 - Small Image
 
145450081216 - Large Image
Attachments
 
 
145450081216 - Specification Sheet
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
Steel
Dimensions and Weight
Overall Length
18 in;457 mm
Descriptions
Long Description
Bi-Metal Ship Auger Bit, 18 x 3/4 in;457 x 19 mm Bit Size, Steel Material, 18 in;457 mm Overall Length, 1 PK Package Quantity
Features
EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood.LONGER LIFE High speed steel screw tip increases wear resistance for extended life.FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortless.Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Product Type
Bi-Metal Ship Auger Bit
Short Description
Bi-Metal Ship Auger Bit, Steel, 18 x 3/4 in;457 x 19 mm, 1 PK
Description
18" X 3/4" SHIP AUGER BIT
extra long description
LONG SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 3/4 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Additional Information
Cutting Edge Material High Speed Steel
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
package quantity
1 PK
Bit Size
18 x 3/4 in;457 x 19 mm
Flute Length
12 Inch
Drill Size
3/4 INCH
Shank Size
1/2 INCH
Flute Type
TWIST
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
145450081216
GTIN
00082472145458
UPC
082472145458
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Long Ship
Packaging
Weight per each
1.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 145450081216.
Jump To:

Similar Items

Similar items are close alternatives to 145450081216, though they may not be 100% alike.

Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 0.96 LB
  • Our Part #: 48135750
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48135750
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 18 ($593.82) ·
48135750 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.99

Each

QTY:
Each
Add
18" X 3/4" Ship Auger Bit
  • Our Part #: 310120081216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
310120081216 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat