LED8087E40A - 30W Led WP 40K 127LPW

Light Efficient Design

  • $108.32 (Each)
  • $108.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED8087E40A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8087E40-A
Description
30W Led WP 40K 127LPW
30W Shoe Box/Wall Pack Retrofit , Replaces Up to 100W Hid, E26, 4000K E26 Replaces Up to 100W Hid 120-277V
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006082581 / 00844006082581
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.32 (Each)
Resources
Images
 
 
LED8087E40A - Small Image
 
LED8087E40A - Large Image
Installation Sheets
 
 
LED8087E40A - Installation Sheet
Attachments
 
 
LED8087E40A - Specification Sheet
Features
Voltage Rating
120-277 VAC
Wattage
30 IN
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
83.5 IN
Dimensions and Weight
Diameter
2.75 in
Length
6 in
Descriptions
Description
30W LED WP 40K 127LPW
Product Type
30W Led Wall Pack Retrofit 4000K E26
extra long description
LED LED-8087E40-A 30W LED WALL PACK
Long Description
30W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 100W HID, E26, 4000K E26 REPLACES UP TO 100W HID 120-277V
Additional Information
Power Factor
100W HID
lumens
4171
Base
E26
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8087E40-A
GTIN
00844006082581
UPC
844006082581
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels

* All prices subject to change.

false