LH600303C - 1/10-30A 3P 600V Class H Box Lug Fuse Block

Littelfuse

  • $44.63 (Each)
  • $44.63 (Each)

  • $446.30 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LH600303C
Manufacturer
Littelfuse
Manufacturer's Part Number
LH60030-3C
Description
1/10-30A 3P 600V Class H Box Lug Fuse Block
Fuse Block, Barrier; Molded Phenolic Thermoplastic; 3 Pole; Class H, Class K5 Fuse; Fuse Voltage Rating 600 V; Fuse Current Rating 30 Ampere; Wire Size 6 Awg (Aluminum/Copper); Box Lug Terminal; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand
Slang Terms

Category
Unassigned
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
07945802024
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.63 (Each)
Standard Packaging
$446.30 (Per 10)
Resources
Images
 
 
LH600303C - Small Image
 
LH600303C - Large Image
Attachments
 
 
LH600303C - Specification Sheet
Features
Poles
3 in
Terminal Type
BOX LUG
Wire Size
6 AWG (ALUMINUM/COPPER)
Material
MOLDED PHENOLIC THERMOPLASTIC
Descriptions
Description
1/10-30A 3P 600V CLASS H BOX LUG FUSE BLOCK
Commodity Description
Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks
Long Description
FUSE BLOCK, BARRIER; MOLDED PHENOLIC THERMOPLASTIC; 3 POLE; CLASS H, CLASS K5 FUSE; FUSE VOLTAGE RATING 600 V; FUSE CURRENT RATING 30 AMPERE; WIRE SIZE 6 AWG (ALUMINUM/COPPER); BOX LUG TERMINAL; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND
Additional Information
Fuse Current Rating
30 AMPERE
Fuse Type
CLASS H, CLASS K5
Fuse Voltage Rating
600 V
Manufacturer Information
Manufacturers Part Number
LH60030-3C
Brand
Littelfuse
Model
LH60
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Status
Inactive
Packaging
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels
There were no add-on items found for LH600303C.

* All prices subject to change.