LFS13003 - 3P 115A 600V Splicer BLK

Littelfuse

  • $31.59 (Each)
  • $31.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LFS13003
Manufacturer
Littelfuse
Manufacturer's Part Number
LFS1300-3
Description
3P 115A 600V Splicer BLK
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover. Applications: Typical Applications Include Heating, Air Conditioning and Refrigeration Systems, Elevator Systems, Material Handling Equipment, Control Panels, Motor Controls, Switchgear, and Anywhere Power Needs to Be Distributed to More Than O
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458944082 / 00079458944082
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Resources
Images
 
 
LFS13003 - Small Image
 
LFS13003 - Large Image
Attachments
 
 
LFS13003 - Specification Sheet
Brochures
 
 
LFS13003 - Brochure
Tech Bulletins
 
 
LFS13003 - Tech Bulletin
Other Links
 
 
LFS13003 - Other
 
LFS13003 - Other
Descriptions
Description
3P 115A 600V SPLICER BLK
Product Type
Splicer Block 600V 115A 3 Pole
extra long description
LFSE LFS1300-3 SPLICER BLOCK 600V 1
Long Description
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than o
Special Features
protect personnel from accidentallycontacting energized connectors
Manufacturer Information
Manufacturers Part Number
LFS1300-3
Brand
Littelfuse
GTIN
00079458944082
UPC
079458944082
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
POWR-BLOKS
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
You must have an account to view stock levels
There were no add-on items found for LFS13003.

* All prices subject to change.