LFR601003CID - 600V Class R Block 100A 3 Pole

Littelfuse

  • $217.14 (Each)
  • $217.14 (Each)
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
LFR601003CID
Manufacturer
Littelfuse
Manufacturer's Part Number
LFR60100-3CID
Description
600V Class R Block 100A 3 Pole
The New Littelfuse Class H and R Blocks Offer Many Advantages Over Previous Generations That Are Noted In The Features and Benefits Section. Class H and Class R Fuse Blocks Are Dimensionally The Same, But Class R Blocks Incorporate A Rejection Feature, Which Only Allows Class R Fuses to Be Inserted.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458181456 / 00079458181456
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.14 (Each)
Resources
Images
 
 
LFR601003CID - Small Image
 
LFR601003CID - Large Image
Brochures
 
 
LFR601003CID - Brochure
Other Links
 
 
LFR601003CID - Other
 
LFR601003CID - Other
 
LFR601003CID - Other
 
LFR601003CID - Other
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
600V CLASS R BLOCK 100A 3 POLE
Product Type
600V Class R Block 100A 3 Pole
extra long description
LFSE LFR60100-3CID 600V CLASS R BLO
Special Features
Universal mounting holes
Long Description
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Manufacturer Information
Manufacturers Part Number
LFR60100-3CID
Brand
Littelfuse
GTIN
00079458181456
UPC
079458181456
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
FUSE BLOCK
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed and CSA Certified RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat