LFD55863Z - 3P 760A Power Dist Block (Replaces 0LD55863Z)

Littelfuse

  • $408.60 (Each)
  • $408.60 (Each)

In-Stock: 0 available locally (Galveston, TX) (change location)
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
LFD55863Z
Manufacturer
Littelfuse
Manufacturer's Part Number
LFD5586-3
Description
3P 760A Power Dist Block (Replaces 0LD55863Z)
Power Distribution Block, 3 Poles, 2 Primary Openings, 8 Secondary Openings, #4 Awg to 500 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 760 A, 600 V, Maximum Of +75 °C, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458944990 / 00079458944990
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.60 (Each)
Stock Availability
Galveston
0
Deer Park
0
All Stores
0
Resources
Images
 
 
LFD55863Z - Small Image
 
LFD55863Z - Large Image
Specifications Sheets
 
 
LFD55863Z - Specification Sheet
Attachments
 
 
LFD55863Z - Specification Sheet
Brochures
 
 
LFD55863Z - Brochure
Tech Bulletins
 
 
LFD55863Z - Tech Bulletin
Other Links
 
 
LFD55863Z - Other
 
LFD55863Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
760 A
Voltage Rating
600 V
Material
Tin Plated Aluminum (Connector);Phenolic/Thermoplastic
Cover Type
LPBC5-3;Clear Plastic
Descriptions
Description
3P 760A POWER DIST BLOCK (REPLACES 0LD55863Z)
Long Description
Power Distribution Block, 3 Poles, 2 Primary Openings, 8 Secondary Openings, #4 AWG to 500 MCM Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 760 A, 600 V, Maximum of +75 °C, 0.25 lb
Product Type
Power Distribution Block
Short Description
Power Distribution Block, 3 Pole, 600 V, 760 A
extra long description
LFSE LFD5586-3 DIST BLOCK 760A 3 PO
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
8
Primary Opening Wire Size
#4 AWG to 500 MCM
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +75 °C
Standards Met
Ul;CSA
Manufacturer Information
Manufacturers Part Number
LFD5586-3
Brand
Powr-Gard(R)
Littelfuse
GTIN
00079458944990
UPC
079458944990
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Anywhere power needs to be distributed to more than 1 load
standard
Ul Regonized CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area