KLDR15 - 15A 600V TD Class CC Fuse

Littelfuse

  • $50.22 (Each)
  • $50.22 (Each)

  • $502.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KLDR15
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR015.TXP
Description
15A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Categories
Distribution Fuses - Current Limiting
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792737 / 00079458792737
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.22 (Each)
Standard Packaging
$502.20 (Per 10)
Resources
Images
 
 
KLDR15 - Small Image
 
KLDR15 - Large Image
Attachments
 
 
KLDR15 - Specification Sheet
Brochures
 
 
KLDR15 - Brochure
Tech Bulletins
 
 
KLDR15 - Tech Bulletin
Other Links
 
 
KLDR15 - Other
 
KLDR15 - Other
 
KLDR15 - Other
 
KLDR15 - Other
Descriptions
Description
15A 600V TD CLASS CC FUSE
Product Type
Fus 600V T/D Class CC 15A Rohs
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Special Features
Time-Delay
extra long description
LFSE KLDR015.TXP FUS 600V T/D CLASS
Manufacturer Information
Manufacturers Part Number
KLDR015.TXP
Brand
Littelfuse
GTIN
00079458792737
UPC
079458792737
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
You must have an account to view stock levels
These alternate items can be purchased instead of KLDR15.
Jump To:

Similar Items

Similar items are close alternatives to KLDR15, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule E...
  • Our Part #: FNQR15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($470.90)
FNQR15 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.09

Each

QTY:
Each
Add
Time Delay Fuse, CC Class Fuse, 15 A, 600 V Ac, Melamine (Tube);Brass (End Cap) ...
  • Our Part #: HCTR15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-HCTR15
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($492.70)
HCTR15 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.27

Each

QTY:
Each
Add

* All prices subject to change.