BLS2 - 2A 600V 13/32X1-3/8 Fa Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLS2
Manufacturer
Littelfuse
Manufacturer's Part Number
BLS002
Description
2A 600V 13/32X1-3/8 Fa Midget Fuse
Midget Fuse, 1 H @ 135%;2 Min @ 200% Response Time, 2 A, 600 V Ac, Dual Element, Cartridge Terminal, 0.406 In Diameter, 1.375 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458120417 / 00079458120417
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BLS2 - Small Image
 
BLS2 - Large Image
 
BLS2 - Large Image
Specifications Sheets
 
 
BLS2 - Specification Sheet
Attachments
 
 
BLS2 - Specification Sheet
Brochures
 
 
BLS2 - Brochure
Tech Bulletins
 
 
BLS2 - Tech Bulletin
Other Links
 
 
BLS2 - Other
 
BLS2 - Other
 
BLS2 - Other
 
BLS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
Voltage Rating
600 V ac
Terminal Type
Cartridge
interrupt rating
10000 A
amperage rating
2
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.375 in;34.925 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
2A 600V 13/32X1-3/8 FA MIDGET FUSE
Long Description
Midget Fuse, 1 h @ 135%;2 min @ 200% Response Time, 2 A, 600 V ac, Dual Element, Cartridge Terminal, 0.406 in Diameter, 1.375 in Overall Length, 0.02 lb
Short Description
5A 600V 13/32X1-3/8 Midget Fuses, Fast Acting
extra long description
LFSE BLS002 FUS 600V F/A MIDGET 2A
Special Features
RoHS
Additional Information
Fuse Speed
Fast Acting
Fuse Type
Midget
Response Time
1 h @ 135%;2 min @ 200%
Element Type
Dual
Standards Met
UL Listed;CSA Certified
package quantity
10 CT
Manufacturer Information
Manufacturers Part Number
BLS002
Brand
Littelfuse
Powr-Pro(R)
GTIN
00079458120417
UPC
079458120417
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting Fuse
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
low amp - space saving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BLS2.
Jump To:

Similar Items

Similar items are close alternatives to BLS2, though they may not be 100% alike.

Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Induct...
  • Our Part #: EBS2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EBS2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($370.10) ·
EBS2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$37.01

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: BBS2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BBS-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($208.90) ·
BBS2 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BLS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-2 Eaton Bussmann 00051712707442
BLS-2 SSAC 00079458120417
SBS-2 Mersen 00782001907778

* All prices subject to change.

Begin Live Chat