314010 - 10A 250V 1/4X1-1/4 Fa Ceramic Fuse

Littelfuse

  • $3.09 (Each)
  • $3.09 (Each)

  • $15.45 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
314010
Manufacturer
Littelfuse
Manufacturer's Part Number
314010P
Description
10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 10A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458924077 / 00079458924077
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$15.45 (Per 5)
Resources
Images
 
 
314010 - Small Image
 
314010 - Large Image
Attachments
 
 
314010 - Specification Sheet
Brochures
 
 
314010 - Brochure
Tech Bulletins
 
 
314010 - Tech Bulletin
Other Links
 
 
314010 - Other
 
314010 - Other
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
FAST-ACTING 3AB TYPE CERAMIC 10A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type
Fast-Acting 3AB Type Ceramic 10a
extra long description
LFSE 314010P FAST-ACTING 3AB TYPE C
Description
10A 250V 1/4X1-1/4 FA CERAMIC FUSE
Manufacturer Information
Manufacturers Part Number
314010P
Brand
Littelfuse
GTIN
00079458924077
UPC
079458924077
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat