312005 - 5A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • $2.05 (Each)
  • $2.05 (Each)

  • $10.25 (Per 5)

Availability: Currently Out Of Stock
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
312005
Manufacturer
Littelfuse
Manufacturer's Part Number
312005P
Description
5A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 5A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458922035 / 00079458922035
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.05 (Each)
Standard Packaging
$10.25 (Per 5)
Resources
Images
 
 
312005 - Small Image
 
312005 - Large Image
Attachments
 
 
312005 - Specification Sheet
Brochures
 
 
312005 - Brochure
Tech Bulletins
 
 
312005 - Tech Bulletin
Other Links
 
 
312005 - Other
 
312005 - Other
 
312005 - Other
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
250 VAC
amperage rating
5
connection
Cartridge
Dimensions and Weight
Size
.25D;1.25L
Descriptions
Description
5A 250V 1/4X1-1/4 FA GLASS FUSE
Product Type
Fast-Acting Type Glass Fuse 5a
extra long description
LFSE 312005P FAST-ACTING TYPE GLASS
Long Description
FAST-ACTING TYPE GLASS FUSE 5A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
RoHS
Additional Information
Response Time
Cartridge
type of indicators
Glass
Manufacturer Information
Manufacturers Part Number
312005P
Brand
Littelfuse
GTIN
00079458922035
UPC
079458922035
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
3AG Fast-Acting
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Cartridge
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 312005.
Jump To:

Similar Items

Similar items are close alternatives to 312005, though they may not be 100% alike.

Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 5 A Current Ratin...
  • Our Part #: AGC5R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AGC5R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.80) ·
AGC5R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat