201AAU - 190-480V Plug-In Voltage Montior

Littelfuse

  • $284.42 (Each)
  • $284.42 (Each)
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
201AAU
Manufacturer
Littelfuse
Manufacturer's Part Number
201A-AU
Description
190-480V Plug-In Voltage Montior
The 201A-Au Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50/60HZ Motors Regardless Of Size. Has User Adjustable 1-30 Second Trip Delay, Manual or 1-500 Second Restart Delay, and 2-8% Voltage Unbalance Trip Point. The Product Also Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The Model 201A-Au Includes Advanced Single Led Diagnostics, Where Five Different Light Patterns Distinguish Betwee
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990232 / 00079458990232
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.42 (Each)
Resources
Images
 
 
201AAU - Small Image
 
201AAU - Large Image
Attachments
 
 
201AAU - Specification Sheet
Brochures
 
 
201AAU - Brochure
Other Links
 
 
201AAU - Other
 
201AAU - Other
 
201AAU - Other
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
190-480
Descriptions
Description
190-480V PLUG-IN VOLTAGE MONTIOR
Product Type
3-Phase Plug-In Volt Mon/ 190-
extra long description
LFSE 201A-AU 3-PHASE PLUG-IN VOLT M
Special Features
5YR WARR
Long Description
The 201A-AU is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-480VAC, 50/60Hz motors regardless of size. Has user adjustable 1-30 second trip delay, manual or 1-500 second restart delay, and 2-8% voltage unbalance trip point. The product also provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. The Model 201A-AU includes advanced single LED diagnostics, where five different light patterns distinguish betwee
Manufacturer Information
Manufacturers Part Number
201A-AU
Brand
Littelfuse
GTIN
00079458990232
UPC
079458990232
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
UL/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat