LED9A190930 - 9W Led A19 30K Dim 800LM 90cri

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

  • $250.20 (Per 60)
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
LED9A190930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-930
Description
9W Led A19 30K Dim 800LM 90cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126388 / 0843654126388 / 00843654126388
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$250.20 (Per 60)
Resources
Images
 
 
LED9A190930 - Small Image
 
LED9A190930 - Large Image
Attachments
 
 
LED9A190930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
9W LED A19 30K DIM 800LM 90CRI
Product Type
60W Equiv., 9W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
extra long description
Key KT-LED9A19-O-930 60W Equiv., 9W
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9A19-O-930
Brand
Keystone
GTIN
00843654126388
UPC
843654126388
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.003
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED9A190930.
Jump To:

Similar Items

Similar items are close alternatives to LED9A190930, though they may not be 100% alike.

9.5 Led A19 9.5W 30K 800LM Dim
  • Our Part #: A199E26930DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A19-9-E26-930-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($63.24) ·
A199E26930DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat