LED8BR30830G2 - *Discontinued* 8W Led BR30 30K Dim 650LM

Keystone

  • $3.36 (Each)
  • $3.36 (Each)

  • $80.64 (Per 24)

In-Stock: 1,638 available at other locations ( find a store with stock)
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
LED8BR30830G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8BR30-830 /G2
Description
*Discontinued* 8W Led BR30 30K Dim 650LM
Key KT-LED8BR30-830 /G2 BR30 Flood,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130378 / 0843654130378 / 00843654130378
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Standard Packaging
$80.64 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,638
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED8BR30830G2 - Small Image
 
LED8BR30830G2 - Large Image
Attachments
 
 
LED8BR30830G2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
BR30
Number Of Lamps
N/A
Wattage
8
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Description
8W LED BR30 30K DIM 650LM
Long Description
Key KT-LED8BR30-830 /G2 BR30 Flood,
Product Type
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium B
Additional Information
Beam Angle
100
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
650
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED8BR30-830 /G2
GTIN
00843654130378
UPC
843654130378
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED8BR30830G2.
Jump To:

Similar Items

Similar items are close alternatives to LED8BR30830G2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat