LED7T824GC850D - 7W Led T8 24" 50K Single End Line Voltage

Keystone

  • $12.30 (Each)
  • $12.30 (Each)

  • $307.50 (Per 25)
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
LED7T824GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-24GC-850-D-CP
Description
7W Led T8 24" 50K Single End Line Voltage
7W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 2, 5000K, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013212 / 0890949013212 / 00890949013212
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.30 (Each)
Carton
$307.50 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED7T824GC850D - Small Image
 
LED7T824GC850D - Large Image
Attachments
 
 
LED7T824GC850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Description
7W LED T8 24" 50K SINGLE END LINE VOLTAGE
Product Type
7W, 1000 Lumen, 2', 240' Beam Angle, Ballast Bypass, DLC 4.0
extra long description
Key KT-LED7T8-24GC-850-D-CP 7W, 100
Long Description
7W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 2, 5000K, DIRECT DRIVE
Construction
Frosted Shatterproof Glass
Additional Information
lumens
1000
Input Voltage
120-277V
Nominal Length
24 in
beam angle
240 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7T8-24GC-850-D-CP
Brand
Keystone
GTIN
00890949013212
UPC
890949013212
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7T824GC850D.
Jump To:

Similar Items

Similar items are close alternatives to LED7T824GC850D, though they may not be 100% alike.

7W Led T8 24" 50K Line DBL/SNGL Ended
  • Our Part #: L7T824GC850DX2G2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7T8-24GC-850-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($272.50) ·
L7T824GC850DX2G2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat