LED7T824GC835D - 7W Led T8 24" 35K Line Volt

Keystone

  • $13.55 (Each)
  • $13.55 (Each)

  • $338.75 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED7T824GC835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-24GC-835-D-CP
Description
7W Led T8 24" 35K Line Volt
7W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 2, 3500K, Direct Drive
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013199 / 0890949013199 / 00890949013199
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.55 (Each)
Carton
$338.75 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
LED7T824GC835D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED7T824GC835D - Large Image
Attachments
 
 
LED7T824GC835D - Specification Sheet
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G13
housing color
N/A
Descriptions
Description
7W LED T8 24" 35K LINE VOLT
Product Type
7W, 1000 Lumen, 2', 240' Beam Angle, Ballast Bypass, DLC 4.0
extra long description
Key KT-LED7T8-24GC-835-D-CP 7W, 100
Long Description
7W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 2, 3500K, DIRECT DRIVE
Construction
Frosted Shatterproof Glass
Additional Information
lumens
1000
Input Voltage
120-277V
Nominal Length
24 in
beam angle
240 Deg
ip rating
N/A
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7T8-24GC-835-D-CP
Brand
Keystone
GTIN
00890949013199
UPC
890949013199
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Energy Star
N
Total availability: 39

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.