LED7MR16S940 - 7W Led MR16 40K GU5.3 500LM 35 Deg Beam

Keystone

  • $7.47 (Each)
  • $7.47 (Each)

  • $448.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED7MR16S940
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7MR16-S-940
Description
7W Led MR16 40K GU5.3 500LM 35 Deg Beam
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 4000K, 90 Cri, Requires 12V Transformer
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126135 / 0843654126135 / 00843654126135
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$448.20 (Per 60)
Resources
Images
 
 
LED7MR16S940 - Small Image
 
LED7MR16S940 - Large Image
Attachments
 
 
LED7MR16S940 - Specification Sheet
Features
Wattage
7
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
4000
Base Type
GU5.3
housing color
N/A
Descriptions
Product Type
50W Equiv., 7W, 500 Lumen, MR 16, GU5.3, =90 Cri, Dimmable 2
extra long description
Key KT-LED7MR16-S-940 50W Equiv., 7
Description
7W LED MR16 40K GU5.3 500LM 35 DEG BEAM
Long Description
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 4000K, 90 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
Nominal Length
N/A
Nominal Size
N/A
Input Voltage
12V
Warranty
3
beam angle
35 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Wire Type
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7MR16-S-940
Brand
Keystone
GTIN
00843654126135
UPC
843654126135
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0023
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of LED7MR16S940.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED7MR16S940.

MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 4000K, 90 Cri, R...
  • Our Part #: KTLED7MR16S940
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7MR16-S-940
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($448.20)
KTLED7MR16S940 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.47

Each

QTY:
Each
Add

* All prices subject to change.