LED6PAR20F930 - 6W Led PAR20 30K 500LM 90cri

Keystone

  • $5.45 (Each)
  • $5.45 (Each)

  • $130.80 (Per 24)
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
LED6PAR20F930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6PAR20-F-930
Description
6W Led PAR20 30K 500LM 90cri
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654125862 / 0843654125862 / 00843654125862
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Standard Packaging
$130.80 (Per 24)
Resources
Images
 
 
LED6PAR20F930 - Small Image
 
LED6PAR20F930 - Large Image
Attachments
 
 
LED6PAR20F930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
E26
color temperature
3000
housing color
N/A
Descriptions
Product Type
50W Equiv., 6W, 500 Lumen, Par 20 Flood, E26, =90 Cri, Dimma
Description
6W LED PAR20 30K 500LM 90CRI
extra long description
Key KT-LED6PAR20-F-930 50W Equiv.,
Long Description
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
Additional Information
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6PAR20-F-930
GTIN
00843654125862
UPC
843654125862
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.274
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED6PAR20F930.
Jump To:

Similar Items

Similar items are close alternatives to LED6PAR20F930, though they may not be 100% alike.

Pars 550 Lumens PAR20 7W 90CRI 3000K 40 Degree Beam Spread Dimmable
  • Our Part #: PAR20793040DDIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PAR20-7-930-40D-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($121.56) ·
PAR20793040DDIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat