LED26T860P2S865D - 5' 26W Led Signhero 65K 360DEG BLST Bypass

Keystone

  • $77.63 (Each)
  • $77.63 (Each)

  • $698.67 (Per 9)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED26T860P2S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED26T8-60P2S-865-D /G2
Description
5' 26W Led Signhero 65K 360DEG BLST Bypass
5 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 26W, 120-277V Input
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132266 / 0843654132266 / 00843654132266
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.63 (Each)
Standard Packaging
$698.67 (Per 9)
Resources
Images
 
 
LED26T860P2S865D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED26T860P2S865D - Large Image
Attachments
 
 
LED26T860P2S865D - Specification Sheet
Features
Wattage
26
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Product Type
60", 26W, 3250 Lumens, 360' Beam Spread, Double Sided Lamp,
Description
5' 26W LED SIGNHERO 65K 360DEG BLST BYPASS
extra long description
Key KT-LED26T8-60P2S-865-D /G2 60",
Long Description
5 FT. LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 26W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
3250
beam angle
360 Deg
Nominal Length
60 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED26T8-60P2S-865-D /G2
GTIN
00843654132266
UPC
843654132266
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.28
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of LED26T860P2S865D.
Jump To:

Similar Items

Similar items are close alternatives to LED26T860P2S865D, though they may not be 100% alike.

60" 24W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL End
  • Our Part #: L24T860P2SF8CSKD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED24T8-60P2SF-8CSK-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($703.20)
L24T860P2SF8CSKD - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.32

Each

QTY:
Each
Add

* All prices subject to change.