LED15T848GC850X - 15W Led T8 48" 50K Combo

Keystone

  • $17.28 (Each)
  • $17.28 (Each)

  • $432.00 (Per 25)

In-Stock: 0 available locally (Moore, OK) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED15T848GC850X
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-850-X-CP
Description
15W Led T8 48" 50K Combo
T8 Led Lamp, 5000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949010198 / 0890949010198 / 00890949010198
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$432.00 (Per 25)
Stock Availability
Moore
0 (Find nearest stock)
Oklahoma City
0
All Stores
55
Resources
Images
 
 
LED15T848GC850X - Large Image
 
LED15T848GC850X - Small Image
Specifications Sheets
 
 
LED15T848GC850X - Specification Sheet
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 V ac
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Finish
Frosted
Base Type
G13 Medium Bi-pin
Dimensions and Weight
Diameter
1 in
Length
47.15 in
Descriptions
Description
15W LED T8 48" 50K COMBO
Long Description
T8 LED Lamp, 5000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Product Type
T8 LED Lamp
Short Description
T8 LED Lamp, 5000K, 1800 lm, 15W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
extra long description
Key KT-LED15T8-48GC-850-X-CP 15W LE
Additional Information
Brightness (Lumens)
1800 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
32 W;30 W;28 W;25 W
Warranty
5 yr
package quantity
25 PK
Standards Met
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-850-X-CP
GTIN
00890949010198
UPC
890949010198
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.72
Carton
25
Total availability: 55

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
55 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED15T848GC850X.
Jump To:

Similar Items

Similar items are close alternatives to LED15T848GC850X, though they may not be 100% alike.

Ballast Compatible Tube, Double or Single Ended Power;Food Safety;Rated;Shatterp...
  • Our Part #: ESLT8PBC15WF150
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ESL-T8PBC-15W-F150
  • Manufacturer: Esl Vision LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($290.75) ·
ESLT8PBC15WF150 - Esl Vision LLC

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.63

Each

QTY:
Each
Add
13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single o...
  • Our Part #: LED13T848GC850X3
  • Jonesboro Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED13T8-48G-850-X3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED13T848GC850X3 - Keystone Technologies

Jonesboro Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.