LED13PAR38NF830 - *Discontinued* 13W Led PAR38 30K 1250LM 25DEG Beam

Keystone

  • $11.03 (Each)
  • $11.03 (Each)

  • $264.72 (Per 24)

In-Stock: 186 available at other locations ( find a store with stock)
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
LED13PAR38NF830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-NF-830
Description
*Discontinued* 13W Led PAR38 30K 1250LM 25DEG Beam
Key KT-LED13PAR38-NF-830 PAR38 Narr
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654124032 / 0843654124032 / 00843654124032
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Standard Packaging
$264.72 (Per 24)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
186
Resources
Attachments
 
 
LED13PAR38NF830 - Specification Sheet
Images
 
 
LED13PAR38NF830 - Small Image
 
LED13PAR38NF830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
13.2
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Description
*DISCONTINUED* 13W LED PAR38 30K 1250LM 25DEG BEAM
Long Description
Key KT-LED13PAR38-NF-830 PAR38 Narr
Product Type
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26
Additional Information
Beam Angle
25
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1280
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13PAR38-NF-830
GTIN
00843654124032
UPC
843654124032
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED13PAR38NF830.
Jump To:

Similar Items

Similar items are close alternatives to LED13PAR38NF830, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat