LED13PAR38F827G2 - *Phase Out* 13W Led PAR38 27K 1200LM 40DEG Beam

Keystone

  • $11.03 (Each)
  • $11.03 (Each)

  • $264.72 (Per 24)

In-Stock: 30 available at other locations ( find a store with stock)
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
LED13PAR38F827G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-F-827 /G2
Description
*Phase Out* 13W Led PAR38 27K 1200LM 40DEG Beam
Key KT-LED13PAR38-F-827 /G2 PAR38 F
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654151137 / 0843654151137 / 00843654151137
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Standard Packaging
$264.72 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Attachments
 
 
LED13PAR38F827G2 - Specification Sheet
Images
 
 
LED13PAR38F827G2 - Small Image
 
LED13PAR38F827G2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
PAR38
Number Of Lamps
N/A
Wattage
12.5
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
2700
Housing Color
N/A
Descriptions
Long Description
Key KT-LED13PAR38-F-827 /G2 PAR38 F
Product Type
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium
Additional Information
Beam Angle
40
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1200
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13PAR38-F-827 /G2
GTIN
00843654151137
UPC
843654151137
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

M-Z

Location Stock Available
Nashville
2 View Store
These alternate items can be purchased instead of LED13PAR38F827G2.
Jump To:

Similar Items

Similar items are close alternatives to LED13PAR38F827G2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat