LED13BR40950 - 13W Led BR40 50K Dim 1100LM 90cri

Keystone

  • $6.77 (Each)
  • $6.77 (Each)

  • $162.48 (Per 24)
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
LED13BR40950
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13BR40-950
Description
13W Led BR40 50K Dim 1100LM 90cri
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654125923 / 0843654125923 / 00843654125923
Weight per unit
0.0312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Standard Packaging
$162.48 (Per 24)
Resources
Images
 
 
LED13BR40950 - Small Image
 
LED13BR40950 - Large Image
Attachments
 
 
LED13BR40950 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
85W Equiv., 13W, 1100 Lumen, BR 40, E26, =90 Cri, Dimmable 2
extra long description
Key KT-LED13BR40-950 85W Equiv., 13
Description
13W LED BR40 50K DIM 1100LM 90CRI
Long Description
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 90 CRI
Construction
N/A
Additional Information
lumens
1100
Input Voltage
120V
beam angle
110 DEG
Warranty
3
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13BR40-950
GTIN
00843654125923
UPC
843654125923
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0312
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat