LD13T5HE48GC850D - *Discontinued* 13W 120-277V 50K T5 Led

Keystone Technologies

  • $15.00 (Each)
  • $15.00 (Each)

  • $375.00 (Per 25)
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
LD13T5HE48GC850D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED13T5HE-48GC-850-D
Description
*Discontinued* 13W 120-277V 50K T5 Led
13W, 1800 Lumen, 4FT , 240FT Beam Angle, Ballast Bypass, DLC 4.0
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949016053
Weight per unit
0.516 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.00 (Each)
Carton
$375.00 (Per 25)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.11 Amp at 120 Volt AC, 0.05 Amp at 277 Volt AC
Voltage Rating
120 to 277 Volt AC
Wattage
13 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
80 A
Base Type
G5 Miniature 2-Pin
Dimensions and Weight
Diameter
0.82 INCH
Length
45.19 Inch
Descriptions
Product Type
Linear Fluorescent Led Lamp
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, INSTANT START TYPE; 45.19 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL, DLC APPROVAL; FOOD EQUIPMENT APPLICATION; 120 TO 277 VOLT AC VOLTAGE RATING; 0.82 INCH DIAMETER
Description
*DISCONTINUED* 13W 120-277V 50K T5 LED
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; Efficacy 139 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
Beam Spread Angle
240 Degree
Intensity
1800 LUMEN
Glass Finish
FROSTED
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
KT-LED13T5HE-48GC-850-D
Brand
Keystone Technologies
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.516
Carton
25
Uses, Certifications, and Standards
Application
Food Equipment
Approval
UL (Canada and US), UL, NSF/ANSI, ETL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LD13T5HE48GC850D.
Jump To:

Similar Items

Similar items are close alternatives to LD13T5HE48GC850D, though they may not be 100% alike.

13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ende...
  • Our Part #: L13T5HE48GC85DX2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13T5HE-48GC-850-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($374.75) ·
L13T5HE48GC85DX2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat