L80HIDVEX39850D - 80W Led Hid Repl 50K Vert

Keystone

  • $153.70 (Each)
  • $153.70 (Each)

  • $614.80 (Per 4)
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
L80HIDVEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80HID-V-EX39-850-D /G2-D
Description
80W Led Hid Repl 50K Vert
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Designed For Vertical Applications, Direct Drive (Gen 2) Smart Hub Enabled
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654121789 / 0843654121789 / 00843654121789
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.70 (Each)
Standard Packaging
$614.80 (Per 4)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
L80HIDVEX39850D - Small Image
 
L80HIDVEX39850D - Large Image
Attachments
 
 
L80HIDVEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Description
80W LED HID REPL 50K VERT
Product Type
80W, 9600 Lumen, 250W MH Equiv., IP40, Mogul Base, Uplight &
extra long description
Key KT-LED80HID-V-EX39-850-D /G2-DP
Long Description
LED HID REPLACEMENT LAMP, 80W, EX39 BASE, 5000K, 120-277V INPUT, DESIGNED FOR VERTICAL APPLICATIONS, DIRECT DRIVE (GEN 2) SMART HUB ENABLED
Construction
N/A
Additional Information
lumens
10800
Input Voltage
120-277V
beam angle
180 Deg
ip rating
IP40
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED80HID-V-EX39-850-D /G2-D
Brand
Keystone
GTIN
00843654121789
UPC
843654121789
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
4
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat