L54HIDEX39850DG2 - ***Discontinued--Gen 3 Available***

Keystone Technologies

  • $71.99 (Each)
  • $71.99 (Each)

  • $1,151.84 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
L54HIDEX39850DG2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED54HID-EX39-850-D /G2
Description
***Discontinued--Gen 3 Available***
Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 7660 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.20 A @ 277 V;0.47 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 54 W Wattage
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
89094901965
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.99 (Each)
Standard Packaging
$1,151.84 (Per 16)
Resources
Images
 
 
L54HIDEX39850DG2 - Small Image
 
L54HIDEX39850DG2 - Large Image
Specifications Sheets
 
 
L54HIDEX39850DG2 - Specification Sheet
Features
Wattage
54 W
Voltage Rating
120 to 277 V ac
Current Rating
0.47 A @ 120 V;0.20 A @ 277 V
Material, Color, and Finish
Base Type
EX39 (Mogul)
Color Rendering Index
>83
color temperature
5000 k
Color Temperature in Kelvin
5000
Dimensions and Weight
Diameter
3.43 in
Height
10.70 in
Length
9.8 INCH
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, 50000+ h Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 7660 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.20 A @ 277 V;0.47 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 10.70 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;DLC Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 54 W Wattage
Short Description
HID Replacement LED Lamp, 54 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 7660 lm, 16 CT
Description
***DISCONTINUED--GEN 3 AVAILABLE***
Additional Information
RoHS Compliant; Equivalent Wattage 200 to 250 Watt; Efficacy Rating 150 Lumen per Watt; Enclosure Rating IP64; Temperature Rating -20 to 140 Deg F
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
Brightness (Lumens)
7660 lm
average life
50000+ h
start type
Instant
beam angle
360 °
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant
package quantity
16 CT
Made in USA
yes
Beam Spread Angle
360 Degree
Intensity
8100 Lumen
Item
HID LED Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED54HID-EX39-850-D /G2
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Non-Dimmable, 2nd Generation, Instant Start
Packaging
Weight per each
2.41
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Enclosed Fixture
Approval
UL (Canada and US), DLC
You must have an account to view stock levels
These alternate items can be purchased instead of L54HIDEX39850DG2.
Jump To:

Similar Items

Similar items are close alternatives to L54HIDEX39850DG2, though they may not be 100% alike.

Led Hid Replacement Lamp, 54W, EX39 Base, 5000K, 120-277V Input, Directdrive (Ge...
  • Our Part #: L54HIDEX39850DG3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED54HID-EX39-850-D /G3-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($1,124.48)
L54HIDEX39850DG3 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.28

Each

QTY:
Each
Add
54W, 7, 660 Lumen, 250W MH Equiv., IP64, Mogul Base 120-277
  • Our Part #: LED54HIDEX39850D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED54HIDEX39850D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.70)
LED54HIDEX39850D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$68.70

Each

QTY:
Each
Add

* All prices subject to change.