L5.5FCA11E12930C - 5.5W Led CA11 Bent Tip 30K Cndlbra Base Clear

Keystone

  • $3.47 (Each)
  • $3.47 (Each)

  • $83.28 (Per 24)
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
L5.5FCA11E12930C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FCA11-E12-930-C
Description
5.5W Led CA11 Bent Tip 30K Cndlbra Base Clear
Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123783 / 0843654123783 / 00843654123783
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Standard Packaging
$83.28 (Per 24)
Resources
Attachments
 
 
L5.5FCA11E12930C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E12
housing color
N/A
Descriptions
extra long description
Key KT-LED5.5FCA11-E12-930-C 60W Eq
Product Type
60W Equiv., 5.5W, 500 Lumen, CA11, E12, =90 Cri, Dimmable 27
Description
5.5W LED CA11 BENT TIP 30K CNDLBRA BASE CLEAR
Long Description
Bent Tip Chandelier Filament bulb, 60W Equivalent, CA11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED5.5FCA11-E12-930-C
Brand
Keystone
GTIN
00843654123783
UPC
843654123783
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.11
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L5.5FCA11E12930C.
Jump To:

Similar Items

Similar items are close alternatives to L5.5FCA11E12930C, though they may not be 100% alike.

Satco S9963 5.5W CFC/Led/30K/CL/120
  • Our Part #: S9963
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9963
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9963 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat