L45HIDHEX39850D - 45W Led Hid RPL 50K Hor Rot Mog Base

Keystone

  • $77.00 (Each)
  • $77.00 (Each)

  • $1,232.00 (Per 16)
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
L45HIDHEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED45HID-H-EX39-850-D-DP
Description
45W Led Hid RPL 50K Hor Rot Mog Base
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 6350 LM Brightness (Lumens), 45 W, 120 to 277 V Ac, 0.42 A @ 120 V Ac;0.18 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 3.43 In Diameter, 10.70 In Height, Instant, 5 Yr Warranty, 2.19 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949013441 / 0890949013441 / 00890949013441
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.00 (Each)
Standard Packaging
$1,232.00 (Per 16)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
L45HIDHEX39850D - Small Image
 
L45HIDHEX39850D - Large Image
Specifications Sheets
 
 
L45HIDHEX39850D - Specification Sheet
Attachments
 
 
L45HIDHEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45 W
Voltage Rating
120 to 277 V ac
Current Rating
0.42 A @ 120 V ac;0.18 A @ 277 V ac
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>83
color temperature
5000 k
Base Type
Ex39 Mogul
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
3.43 in
Height
10.70 in
Descriptions
Product Type
LED HID Lamp
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 6350 lm Brightness (Lumens), 45 W, 120 to 277 V ac, 0.42 A @ 120 V ac;0.18 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 3.43 in Diameter, 10.70 in Height, Instant, 5 yr Warranty, 2.19 lb
Short Description
LED HID Lamp, 5000K, 6350 lm, 45W, 120 to 277VAC, 6350 Lumens, Hor Rot Base
extra long description
Key KT-LED45HID-H-EX39-850-D-DP 45W
Description
45W LED HID RPL 50K HOR ROT MOG BASE
Construction
N/A
Additional Information
beam angle
360 °
Brightness (Lumens)
6350 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
16 PK
Input Voltage
120-277V
lumens
6400
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED45HID-H-EX39-850-D-DP
GTIN
00890949013441
UPC
890949013441
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
2.19 lb
Weight per each
2.19
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L45HIDHEX39850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of L45HIDHEX39850D.

45W Led Hid RPL 50K Hor Rot Mog Base
  • Our Part #: LED45HIDHEX39850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.00) ·
LED45HIDHEX39850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.00

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to L45HIDHEX39850D, though they may not be 100% alike.

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 45/3...
  • Our Part #: L45PSHIDHEX398CS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED45PSHID-H-EX39-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 12 ($924.00) ·
L45PSHIDHEX398CS - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.00

Each

QTY:
Each
Add
00019813749013|0019813|019813749013|01981374901|74901|H1D-40-H-EX39-850-Byp-WP|H...
  • Our Part #: HID40HEX39850BYP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HID-40-H-EX39-850-BYP-WP
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,023.60) ·
HID40HEX39850BYP - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$85.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat