L36HIDEX39850DG3 - 36W Led Hid Repl 50K Mog Base Smart Hub Enabled

Keystone

  • $55.08 (Each)
  • $55.08 (Each)

  • $881.28 (Per 16)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
L36HIDEX39850DG3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36HID-EX39-850-D /G3-DP
Description
36W Led Hid Repl 50K Mog Base Smart Hub Enabled
Led Hid Replacement Lamp, 36W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123059 / 0843654123059 / 00843654123059
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.08 (Each)
Standard Packaging
$881.28 (Per 16)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L36HIDEX39850DG3 - Specification Sheet
Features
Wattage
36
Ballast Type
N/A
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
>80 Deg
Descriptions
Product Type
36W, 5040 Lumen, 150W MH Equiv., Mogul Base, Smart Port Tech
extra long description
Key KT-LED36HID-EX39-850-D /G3-DP 3
Description
36W LED HID REPL 50K MOG BASE SMART HUB ENABLED
Long Description
LED HID Replacement Lamp, 36W, EX39 Base, 5000K, 120-277V Input, DirectDrive (Gen 3)
Additional Information
lumens
5400
ip rating
IP40
beam angle
360 Deg
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED36HID-EX39-850-D /G3-DP
Brand
Keystone
GTIN
00843654123059
UPC
843654123059
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.8
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for L36HIDEX39850DG3.

* All prices subject to change.