L25T5H048GC850D - *Delisted* 25W Led T5HO 48" 50K Line Volt

Keystone

  • $16.03 (Each)
  • $16.03 (Each)

  • $400.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L25T5H048GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25T5HO-48GC-850-D /G2-CP
Description
*Delisted* 25W Led T5HO 48" 50K Line Volt
T5 Led Lamp, 240 ° Beam Angle, >80, 5000 K, 3400 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, 0.09 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.82 In Diameter, 45.19 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016442 / 0890949016442 / 00890949016442
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.03 (Each)
Carton
$400.75 (Per 25)
Resources
Images
 
 
L25T5H048GC850D - Large Image
 
L25T5H048GC850D - Small Image
Specifications Sheets
 
 
L25T5H048GC850D - Specification Sheet
Features
Current Rating
0.09 A @ 277 V ac
Wattage
25 W
Voltage Rating
120 to 277 V ac
Shape
T5
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
G5 Miniature Bi-Pin
Finish
Frosted
Dimensions and Weight
Diameter
0.82 in
Length
45.19 in
Descriptions
Product Type
T5 LED Lamp
Long Description
T5 LED Lamp, 240 ° Beam Angle, >80, 5000 K, 3400 lm Brightness (Lumens), 25 W, 120 to 277 V ac, 0.09 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.82 in Diameter, 45.19 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T5 LED Lamp, 5000K, 3400 lm, 25W
Additional Information
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Direct Replacement for F54T5/HO Fluorencent Lamp;Frosted Lens Eliminates Pixelation
Description
25W LED T5HO 48" 50K LINE VOLT
extra long description
Key KT-LED25T5HO-48GC-850-D /G2-CP
Additional Information
beam angle
240 °
Brightness (Lumens)
3400 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Warranty
5 yr
Maximum Operating Temperature
+45 °C;+113 °F
Standards Met
DLC Listed;cULus Listed;UL Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
package quantity
12 PK;25 PK
Manufacturer Information
Manufacturers Part Number
KT-LED25T5HO-48GC-850-D /G2-CP
Brand
Keystone
GTIN
00890949016442
UPC
890949016442
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.52
Carton
25
You must have an account to view stock levels
These alternate items can be purchased instead of L25T5H048GC850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of L25T5H048GC850D.

*Delisted* 25W Led T5HO 48" 50K Line Volt
  • Our Part #: KTLED25T5H048GC8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.03)
KTLED25T5H048GC8 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.03

Each

QTY:
Each
Add
*Delisted* 25W Led T5HO 48" 50K Line Volt
  • Our Part #: LED25T5H048GC850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.03)
LED25T5H048GC850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to L25T5H048GC850D, though they may not be 100% alike.

25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ende...
  • Our Part #: L25T5H048GC850DX
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED25T5HO-48GC-850-DX2 /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.75)
L25T5H048GC850DX - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.67

Each

QTY:
Each
Add

* All prices subject to change.