L14PSRD6CB9CSFDI - 6" 8/10/14W 120V 27/30/35/40/50K Baffled Downlight

Keystone

  • $14.99 (Each)
  • $14.99 (Each)

  • $59.96 (Per 4)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
L14PSRD6CB9CSFDI
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14PSRD-6CB-9CSF-DIM
Description
6" 8/10/14W 120V 27/30/35/40/50K Baffled Downlight
6" Baffle Circular Led Commercial Downlight Feat. Power Select and Color Select. 14/10/8W, 2700/3000/3K/4K/5K, 90CRI, Triac Dimming, E26 Adapter Included
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654140728 / 0843654140728 / 00843654140728
Weight per unit
0.825 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$59.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
859
Resources
Images
 
 
L14PSRD6CB9CSFDI - Small Image
 
L14PSRD6CB9CSFDI - Large Image
Attachments
 
 
L14PSRD6CB9CSFDI - Specification Sheet
Features
Wattage
14/10/8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
E26
color temperature
N/A
housing color
White
Descriptions
Description
6" 8/10/14W 120V 27/30/35/40/50K BAFFLED DOWNLIGHT
Long Description
6" Baffle Circular LED Commercial Downlight feat. Power Select and Color Select. 14/10/8W, 2700/3000/3k/4k/5k, 90CRI, TRIAC Dimming, E26 Adapter Included
Construction
N/A
Product Type
6" Baffle Circular Led Commercial Downlight Feat. Power Sele
extra long description
Key KT-LED14PSRD-6CB-9CSF-DIM 6" Ba
Additional Information
Input Voltage
120V
Nominal Size
6 in Circular
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14PSRD-6CB-9CSF-DIM
GTIN
00843654140728
UPC
843654140728
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.825
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
Y
Total availability: 859

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
460 View Store

A-L

Location Stock Available

* All prices subject to change.